Abbotsford
MIC603TH

ABB 603TH Microlectric® Tripod Heavy Duty 72 in L x 24 in W x 96 in H

Price $677.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:603TH
Country of origin:Canada

Description

Microlectric® heavy duty tripod constructed of 1-1/4 x 1-1/4 x 3/16 inch angle iron. All ferrous parts are hot dip galvanized.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Tripod Material Iron
Type Heavy Duty Dimensions 72 in L x 24 in W x 96 in H
Color/Finish Silver/Hot-Dipped Galvanized Includes Insulator
UPC 624871007618

Packages

1 - UNIT - 1