Abbotsford
MICSS802E

ABB SS802E Microlectric® Spool Rack 17-1/2 in Lx 2 Wires Hot-Dipped Galvanized

Price $170.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SS802E
Country of origin:Canada

Description

Racks are made of 1 x 1 x 1/8 inch angle iron, assembled complete with 5/8 inch diameter rod and 3/16 inch diameter brass cotter pin.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Spool Rack Number of Wires/Insulators 2
Length 17-1/2 in Material Steel Rack, Porcelain Spool
Type Heavy Duty Color/Finish Hot-Dipped Galvanized
UPC 624871007342

Packages

1 - UNIT - 1