Abbotsford

ABB SS18 Microlectric® Spool Rack 6-1/2 in Lx 1 Wires Natural/Hot-Dipped Galvanized

Price $55.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SS18
Country of origin:Canada

Description

Spool rack, medium duty, 100 A, pole line hard ware. All ferrous parts are hot dip galvanized.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Spool Rack Number of Wires/Insulators 1
Length 6-1/2 in Material Steel Rack, Porcelain Spool
Type Medium Duty Color/Finish Natural/Hot-Dipped Galvanized
Includes IB134 Insulator Standards UL File Number E11461
UPC 624871007373

Packages

1 - UNIT - 1