Abbotsford
KLN530118

KLEIN TOOLS 5301-18 Ankle strap for pole and tree climber 1x22in

Price $52.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5301-18

Description

Durable neoprene-impregnated nylon strap is chemical/abrasion resistant and non-conductive. Tongue buckle has roller for easy adjustment. Sold in pairs only.


Durable neoprene-impregnated nylon strap is chemical/abrasion resistant and non-conductive

Tongue buckle has roller for easy adjustment

Specifications

Brand Name Klein Tools Item Name Strap
Type Pole & Tree Climbers Straps Material Neoprene Impregnated Nylon
Color Brown Weight 0.342 lb
For Use With Pole, Tree Climbers Standards California Proposition 65 Warning
Application For Use With Pole And Tree Climbers UPC 092644520808

Packages

1 - UNIT - 1