Abbotsford
KLNCN1907ARL

KLEIN TOOLS CN1907ARL Set tree climber 2-3/4" gaff 17-21"

Price $633.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:CN1907ARL
Documents Documents

Description

High-grade leather climber pads for maximum comfort, 8 x 8 inch cushioned. Neoprene-impregnated nylon climber straps for long-lasting life. Secure sleeve and leg iron connection. Two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together. Steel split ring secures ankle strap in place and allows for quick replacement. 4-7/16 inch wide stirrup provides greater foot support. Contoured leg irons help position gaffs securely and comfortably. Replaceable gaff firmly attaches to the leg iron with a centre pin and two TORX® screws. Extra-long gaffs for maximum penetration when climbing trees. To determine size needed, measure from instep to 1 inch below knee.


8-Inch x 8-Inch (203 mm x 203 mm) cushioned, high-grade leather climber pads for maximum comfort

Secure sleeve and leg iron connection: two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together

Specifications

Brand Name Klein Tools Item Name Tree Climber Set
Size 17 - 21 in L Material Leather
Color Tan Weight 6 lb
Includes 2-3/4 in Gaffs Standards California Proposition 65 Warning
Application 17" To 21" (43.2 To 53.3 Cm) UPC 092644520259

Packages

1 - UNIT - 1