Abbotsford
KLNCN1972ARL

KLEIN TOOLS CN1972ARL Pole Climber Set 17 - 21 in L Leather

Price $746.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:CN1972ARL
Documents Documents

Description

8'' x 8'' (203 x 203 mm) cushioned, high-grade leather climber pads for maximum comfort. Neoprene-impregnated nylon climber straps for long-lasting life. Secure sleeve and leg iron connection. Two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together. Steel split ring secures ankle strap in place and allows for quick replacement. 4-7/16'' (113 mm) wide stirrup provides greater foot support. Contoured leg irons help position gaffs securely and comfortably. Replaceable gaff firmly attaches to the leg iron with a center pin and two TORX® screws. C.C.A. pole gaff. Designed to penetrate the hardest salt-treated poles. To determine size needed, measure from instep to 1'' (25 mm) below knee. Sold in pairs only.


8-Inch (203 mm) x 8-Inch (203 mm) cushioned, high-grade leather climber pads for maximum comfort

Specifications

Brand Name Klein Tools Item Name Pole Climber Set
Size 17 - 21 in L Material Leather
Color Tan Weight 6 lb
Includes Pads, Steel Sleeves, Leg Irons, 1-1/2 in Gaffs, Split Rings and Nylon Calf and Ankle Straps Application For Pole and Tree Climbing
UPC 092644520426

Packages

1 - UNIT - 1