Abbotsford
KLNCN1986AR

KLEIN TOOLS CN1986AR Set pole climber 1-9/16" gaff 15-19"

Price $773.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:CN1986AR
Documents Documents

Description

High-grade leather climber pads for maximum comfort, 8 x 8 inch cushioned. Neoprene-impregnated nylon climber straps for long-lasting life. Secure sleeve and leg iron connection. Two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together. Steel split ring secures ankle strap in place and allows for quick replacement. 4-7/16 inch wide stirrup provides greater foot support. Contoured leg irons help position gaffs securely and comfortably. Replaceable gaff firmly attaches to the leg iron with a centre pin and two TORX® screws. Gaffs are longer in length and wider in angle than 1-1/2 inch gaffs for exceptional resistance to cut outs. To determine size needed, measure from instep to 1 inch below knee.

Specifications

Brand Name Klein Tools Item Name Pole Climber
Size 17 - 21 in L Material Leather
Color Tan Weight 6 lb
Includes 1-9/16 in Gaffs Standards California Proposition 65 Warning
Application Pole and Tree Climbing UPC 092644520518

Packages

1 - UNIT - 1