Abbotsford
KLNKG52957L

KLEIN TOOLS KG5295-7L Strap positioning snap hook long 4.75-7'

Price $277.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KG5295-7L
Documents Documents

Description

Made of 6-ply 1-3/4 inch wide an exceptionally strong flexible fabric. Elongated 6-1/2 inch snap hook is easy to use with even the thickest gloves. Internal lock mechanism. Snap hook has 5000 lb. (2268 kg) proof-loaded rating. Red wear indicator in center of strap alerts user when strap needs to be replaced. Depending on the application choose a positioning strap that allows you to work at arms length from the pole or other positioning anchorage.

Specifications

Brand Name Klein Tools Item Name Positioning Strap
Type Lineman's Positioning Straps Material 6-Ply Klein-Kord®
Color Brown Weight 3.438 lb
For Use With Linemen's Includes 6-1/2 in Snap Hook with Buckle
Standards California Proposition 65 Warning Application Elongated 6-1/2'' (165 mm) snap hook is easy to use with even the thickest gloves. Snap hook has 5000 lb. (2268 kg) proof-loaded rating.
UPC 092644521102

Packages

1 - UNIT - 1