Abbotsford
HOFMPE10

HOFFMAN MPE10 EXTRA FIXING BRACKET MP (10)

Price $120.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MPE10
Documents Documents

Description

Mounting Plate Fixing Brackets, MPE provide center mounting plate support in addition to top/bottom fixing. This Mounting Plate Fixing Brackets, MPE, MPE10 item measures 81x75x14mm with a material of Mild Steel, finish Zinc Plated.


Description: For extra support of the mounting plate in the middle, in addition to the normal top and bottom fixing.

Material: 3 mm zinc plated steel.

Pack quantity: 10 pieces.

Mounting requirements: Add CMB profiles.

Comment: use the accessory MPEF if the mounting plate is installed in the most rear position since this is a more competitive solution because no additional accessories are required

Mounting requirements: add CMB profiles

Specifications

Brand Name Hoffman Size 3.17 x 2.95 x 0.55 inch
Material Mild Steel Type IEC Enclosure Accessories
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510512170

Packages

1 - UNIT - 1