Abbotsford
HOFGSKTKITE375

HOFFMAN GSKTKITE375 Hoffman Gasket Kit EPDM Black

Price $233.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:GSKTKITE375
Documents Documents

Description

Gasket kits are ideal to replace damaged or worn foam-in-place or strip enclosure gaskets. These gasket kits allows replacement of current gasket as well as provides a solution to upgrade enclosure gasket for harsh applications. Kits offered with different sized gaskets is suitable to be used on either wall mount or large enclosures. Positioned inside enclosure door, providing a sealing barrier between the enclosure housing and door. EPDM gasket kits are ideal to replace damaged or worn enclosure gasket.


Positioned inside enclosure door providing a sealing barrier between the housing and door of an enclosure

EPDM gasket kits are ideal to replace damaged or worn enclosure gasket

Silicone gasket provides a secure sealing to protect against water and dust ingress in extreme temperatures

Silicone gaskets can be used to upgrade current gasket for harsh applications or ideal to replace current silicone gasket

Strip gasket is field-installable with included sealant and instructions

Gaskets available in .63-in. (16-mm) wide for Wall-Mount Enclosures

Gaskets available in 1.00-in. (25-mm) wide for Free-Stand and Floor-Mount Enclosures

Each kit includes a 20-ft. (6m) roll of strip gasket

Silicone gaskets available in .38 in. thick by 1 in. wide for large enclosures

Each kit includes a 20-ft. roll of strip gasket

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Gasket Kit Type Handles and Door Accessories
Material EPDM Series A80
Color Black Finish Matte
Dimensions 20 ft L x 1 in W x 3/8 in T For Use With Wall Mount OR Large Enclosures
Standards UL 508A, UL File Number E61997, cUL Listed, CSA C22.2 No. 94 Application For Field Installation for Door, Cover and Gland Plate Sealing on Hoffman Enclosure Models Rated Types 4, 4X and 12
UPC 783510291525

Packages

1 - UNIT - 1