Abbotsford
APPJBK50BS

EGS JBK50BS FLEXIBLE FIXTURE HANGER

Price $106.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:JBK50BS

Description

Ball Type Fixture Hanger Cover, Size: 1/2 IN Fixture Stem, Material: Malleable Iron, Finish: Zinc Electroplate And Clear Chromate, Standard: Class I, Division 2 areas, If Installed In Compliance With NEC 501-9(b), CSA 065180, UL File Nu

Specifications

Brand Name Appleton Item Name Fixture Hanger Cover with Hook
Type 15° Swing, Round Size 1/2 in
Material Malleable Iron Color/Finish Gray/Electroplated Zinc and Clear Chromate
Mounting Screw Mount Dimensions 114.3 mm dia x 20 mm
For Use With JBX, JBDX and JBLX Bodies Includes Gasket and Screws
Standards Class I, Division 2 areas, If Installed In Compliance with NEC 501-9(b); CSA 065180; UL File Number E109438 Application For Use With JBX, JBDX And JBLX Bodies
UPC 781381464406

Packages

1 - UNIT - 1