Abbotsford
APPJBK75BS

APPLETON GROUP CANADA LTD JBK75BS Cover for fixture 15° swing hanger malleable iron 3/4"

Price $112.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:JBK75BS

Description

Cover for JB flexible fixture hangers made up of malleable iron. Ball type. Furnished with gasket and screws.

Specifications

Brand Name Appleton Item Name Fixture Hanger
Type Round, Ball Type, Flexible Size 3/4 in Fixture Stem
Material Malleable Iron Color/Finish Gray, Zinc Electroplate and Clear Chromate
Mounting Screw Mount Dimensions 24 mm D
For Use With JBX, JBDX and JBLX Bodies Standards CSA 065180 Certified, UL File Number E109438, Class I, NEC 501-9(b) Compliant
Application For Use With JBX, JBDX And JBLX Bodies UPC 781381464550

Packages

1 - UNIT - 1