Abbotsford
HOFAS056MSS

HOFFMAN AS056MSS Micro hole seal stainless steel HOL-SEALERS

Price $47.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AS056MSS
Documents Documents

Description

Hole seal for extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. Seals will cover any size or shape of hole from 0.19 inch diameter. It can be used on enclosure walls up to 0.31 inch (8 mm) thick. 16 gauge stainless steel backplate with seal, stud and wing nut. Stainless steel seals have polished front surface. For micro holes.


Available in multiple colors and sizes

Oil-resistant gasket provided

Steel model has plated stud (10-32x5/8) and wing nut

Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut

Plated stud (10-32x5/8) and wing nut

Stainless Steel Models:

16 gauge stainless steel backplate

Seal, backplate, stud (10-24x5/8) and wing nut are 300 series stainless steel

Specifications

Brand Name nVent Hoffman Sub Brand Hol-Sealers™
Item Name Hole Seal Material Stainless Steel
Finish Polished Type Micro
Wall Thickness 0.31 in Dimensions 0.56 in dia
Includes 16 ga Stainless Steel Backplate, Seal, Stud and Wing Nut Standards UL 508A, Type 3R, 4, 4X, 12, 13, E61997, CSA File No. 42186, Type 3R, 4, 4X, 12, 13, NEMA/EEMAC Type 3R, 4, 4X, 12, 13, IEC 60529, IP66
Application Seal Extra Pushbutton Holes, Conduit Openings and Knockout Openings Against Dust, Dirt, Oil and Water UPC 783510155063

Packages

10 - UNIT - (10)