Abbotsford
HOFACLSN12

HOFFMAN ACLSN12 Hoffman Lock Kit 5-1/2 in Lx 3-1/2 in Wx 1 in D Handles and Door Accessories Zinc Plated

Price $84.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ACLSN12
Documents Documents

Description

Lock kit for type 3R and 12 enclosures, 43 mm length for NEMA 12 enclosure, 57 mm for medium 3R hinged-cover enclosure, Designed for field installation in standard one-door Type, One hole must be drilled or punched in the door to receive the cylinder lock, Includes complete installation instructions, Used for type 3R and 12 enclosures.


Installation instructions are included

Two keys are included

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Length 7.00 in Width 5.00 in
Material Steel Type Handles and Door Accessories
Application Controls and Drives; Power Distribution UPC 783510253806

Packages

1 - UNIT - 1