Abbotsford

HOFFMAN AL35 Hoffman Latch Kit Handles and Door Accessories Chrome

Price $85.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AL35
Documents Documents

Description

Latch kit for Type 4 and 12 Enclosures, 7-mm triangle insert, Die-cast zinc, chrome finish, Requires only a quarter-turn (90 degrees) to open or close, An internal o-ring and external gasket assure a water-tight and dusttight seal, Installation requires a hole punched or drilled in the door for each latch, Complete instructions are furnished, A square or triangular key is required for tamper-resistant latches, Fits type 4 and 12 enclosures which have external screw clamps.


Replace existing clamps with the same number of latches and positioned in the same locations

Complete instructions are furnished

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Length 7.20 in Width 5.00 in
Material Steel Type Handles and Door Accessories
Application Controls and Drives; Power Distribution UPC 783510118501

Packages

1 - UNIT - 1