Abbotsford
HOFPKOSM8

HOFFMAN PKOSM8 Insert key square zinc die-cast 8mm

Price $52.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PKOSM8
Documents Documents

Description

8 MM SQUARE DIE CAST ZINC KEY INSERT; USED ON BULLETIN P20 MODULAR ENCLOSURE; PROLINE[R] BRAND


Key Inserts are zinc die-cast. A matching key is included

A matching key is included

Specifications

Brand Name Hoffman Sub Brand ProLine
Material Steel Type Doors and Door Accessories
Finish Zinc Application Controls and Drives; Power Distribution
UPC 783510952303

Packages

1 - UNIT - 1