Abbotsford
IBVGS1IB

ABB ELECTRIFICATION CANADA INC GS-1-IB Iberville® Combination Head Ground Screw #8 Steel 5/16 in L

Price $0.2106 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GS-1-IB

Description

Head screw.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Combination Head Ground Screw Type Large
Thread Diameter #8 Length 5/16 in
Material Steel System of Measurement SAE
Thread Pitch 32 Finish Silver
UPC 622538062680

Packages

250 - UNIT - (250)