Abbotsford
BOXSBEXHV

ABB CISBEX-HV Iberville® Rectangular Switch Box Extension 1-7/8 in D Silver

Price $16.0372 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CISBEX-HV
Country of origin:Canada

Description

The IBERVILLE 347V Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything.They are made for 347 volts installation required more spaces and isolation barrier. Available in non-gangable version for conduit fittings, they are certified CSA.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Switch Box Extension Type Rectangular
Height 2 in Width 3 in
Depth 1-7/8 in Material Steel
Color/Finish Silver Mounting Hollow Wall
For Use With 347 V Switch Box Standards CSA 5043
UPC 622538109231

Packages

10 - UNIT - (10)