Abbotsford
TAB8252E12

ABB 82-52E-1/2 Steel City® Extension Rings Extension Ring Box Adapter Silver/Pre Galvanized

Price $11.6551 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:82-52E-1/2

Description

5 SQUAREâ„¢ to 4 inch square box flat adapter.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Extension Ring Box Adapter Type Extension Rings
Height 5 in Width 5 in
Raised 1/2 in Material Steel
Color/Finish Silver/Pre Galvanized Cubic Capacity 7.2 in³
For Use With 5 in Square to 4 in Square Box Application For use with 5 SQUARE to 4 inch square boxes
UPC 785991072334

Packages

1 - UNIT - 1