Abbotsford
TAB82C1G12

ABB 82C-1G-1/2 Cover device box square steel 1G 1/2"raised 3.5cuin

Price $12.6138 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:82C-1G-1/2

Description

5 SQUAREâ„¢ Single gang device raised cover.

Specifications

Brand Name Thomas & Betts Sub Brand Steel City®, 5 SQUARE™
Item Name Device Cover Type Extension Rings
Width 5 in Number of Gangs 1
Material Steel Cubic Capacity 3.5 cu in
For Use With Square Box UPC 785991072457

Packages

1 - UNIT - 1