Abbotsford
HOFA60FSCPS

HOFFMAN A60FSCPS Support center panel 60"

Price $493.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A60FSCPS
Documents Documents

Description

ENCLOSURE SIZE 60 INCH H; SIZE 57.78 INCH L; USED ON A30 SERIES TWO DOOR FREE STANDING NEMA 12 ENCLOSURE


The Center Panel Support can be positioned from front to back of the enclosure

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Size fits 60.06 in
Material Steel Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510276201

Packages

1 - UNIT - 1