Description
4 inches square single device cover. Raised 7/8 inch (6.8 cubic inches).
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Square Cover | Type | 1-Unit, 7/8 in Raised |
| Length | 4 in | Width | 101.6 mm |
| Depth | 22.23 mm | Material | Steel |
| Number of Outlets | 1 | Color | Silver |
| Finish | Galvanized | Mounting Type | Screw, Horizontal and vertical |
| Standards | CSA 5043 | UPC | 622538423092 |
Packages
| 25 - UNIT = (25) | 2200 - UNIT = 2200 |