Abbotsford
COV52C4958

ABB 4 inch x 5/8 inch Raised Ring 1 Device IBERVILLE Square Cover, Steel

Price $19.6121 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BC52-C-49-5/8
Country of origin:Canada

Description

The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Square Cornered Tile Cover Type 1-Unit, 5/8 in Raised
Length 4 in Width 101.6 mm
Material Steel Number of Outlets 1
Color Silver Mounting Type Flush
Standards CSA 5043 Application Built-In Installation Box
UPC 622538126283

Packages

10 - UNIT = (10) 290 - UNIT = 290