Description
The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Square Cover | Type | 1-Unit, 1/2 in Raised |
| Length | 4 in | Width | 101.6 mm |
| Depth | 12.7 mm | Material | Steel |
| Number of Outlets | 1 | Color | Silver |
| Finish | Galvanized | Mounting Type | Screw, Horizontal and Vertical |
| Standards | CSA 5043 | UPC | 622538423191 |
Packages
| 50 - UNIT - (50) |