Description
Two Gang Box Support Cover, 7.3 Cubic Inches, 4 Inch Square x 5/8 Inch Raised, Pre-Galvanized Steel
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Steel City® |
| Item Name | Two Device Support Box Cover | Type | Square |
| Length | 4 in | Width | 4 in |
| Depth | 5/8 in | Material | Steel |
| Number of Gangs | 2 | Nominal Capacity | 7.3 in³ |
| Number of Outlets | 2 | Color | Silver |
| Finish | Pre-Galvanized | Standards | UL E2969 Listed |
| UPC | 785991026382 |
Packages
| 1 - UNIT - 1 |