Description
Cover for use with 668 S ultra shallow recessed floor boxes.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Floor Box Cover | Type | Recessed Service |
| Length | 280.416 mm | Width | 280.416 mm |
| Material | Zinc Alloy | Color | Aluminum |
| Finish | Powder Coated Paint | For Use With | 668 S Ultra Shallow Recessed Service Floor Box |
| Standards | UL E2969 | Application | For use with 668 S ultra shallow recessed floor box |
| UPC | 785991039559 |
Packages
| 1 - UNIT - 1 |