Abbotsford
TAB668TRIMBLK

ABB 668-TRIM-BLK Steel City® Square Trim Ring 4 Gangs 2-1/2 in D Black Powder Coated

Price $108.5153 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:668-TRIM-BLK
Documents Documents

Description

Trim ring for use with 668 S ultra shallow recessed floor box.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Trim Ring Type Square
Height 13-1/4 in Width 15-1/4 in
Depth 2-1/2 in Number of Gangs 4
Material Zinc Die Cast Color/Finish Black Powder Coated
Mounting Flush Cubic Capacity 192 in³ Device Access, 41/55 in³ Device Compartments
For Use With 668-S Ultra Shallow Recessed Floor Boxes Standards UL E2969 Listed
Application For use with 668 S ultra shallow recessed floor box UPC 785991039573

Packages

1 - UNIT - 1