Description
Steel City® Metallic trim ring made of aluminium for use with 8-P floor box.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Tile Trim Ring | Type | Flush Service |
| Depth | 6 in | Material | Aluminum |
| Cubic Capacity | 100 in³ | For Use With | 68-P Flush Service Floor Box |
| Standards | UL File Number E2969 | Application | For Power and Communication |
| UPC | 785991016451 |
Packages
| 1 - UNIT - 1 |