Abbotsford
TAB68HPCI

ABB 68-HP-CI Box floor cast iron & round non-metallic collar 1x1-1/2" hub

Price $950.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:68-HP-CI
Documents Documents

Description

Steel City® Combines the capacity of a 3-gang box. 6 inch diameter round non-metallic collar the largest in the industry. Large inline hubs for power and data wiring 1 inch for power, 1-1/2 inch for data.

Specifications

Brand Name Thomas & Betts Sub Brand Steel City®
Item Name Flush Service Floor Box with Non-Metallic Collar Type Flush Service
Cubic Capacity 140 in³ Material Cast Iron
Cable Entry 1 x 1-1/2 in Hub Standards UL E11461 Listed
Application For Power and Data Wiring UPC 785991056204

Packages

1 - UNIT - 1