Abbotsford
PASCP498TR20BK

PASS & SEYMOUR CP498TR20BK SINGLE COUNTERTOP POWERREC TR 20A125V BK

Price $187.40 / EA
Final sale
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CP498TR20BK
Documents Documents

Description

The Kitchen Countertop Outlet is a code-compliant, UL 498-certified solution for kitchen islands and peninsulas, featuring a compact design and quick connection for easy installation. Passing a strict half-gallon spill test, the outlet ensures reliability and performance, offering the utmost safety for homeowners. The outlet can withstand strong wear and tear, with built-in corrosion/chemical resistance, and the surface-mount design makes everyday cleaning easy to help maintain long-term aesthetic. Purchase the outlet with an optional lid, which comes in four cast metal options to match or complement kitchen finishes.


Code Compliant with NEC 2023 406.5 (E), a standard to be adopted by roughly 50% of US states by the end of 2026

UL 498 rated for Countertop or Work Surface Assembly, ensuring reliability and performance.

Features a quick connecting termination tail that is wired above the counter and a hand-turn nut that requires no tools under the counter

Required installation downstream or connected to a GFCI breaker

Requires a 2-inch to 2.25-inch hole drilled into the countertop, which is dependent on the inclusion of a lid (an extra .25-inch is required with a lid)

Pair with optional cast metal iron available in four finishes: Matte Black, Matte White, Stainless Steel & Champagne Bronze

Compact, surface-mount design blends in with design aesthetic and kitchen finishes

Can withstand heavy wear and tear and is corrosion/chemical resistant

For use on kitchen island or peninsula countertops

Features tamper resistant shutters to protect against insertion of foreign objects

Specifications

Brand Name Pass & Seymour Number of Poles 2
Color Black Application Hospitality,Multi-Dwelling Unit,Residential
UPC 785007461497

Packages

1 - UNIT - 1