Description
Steel City® Four compartment recessed service floor box made of stamped steel with 2 inch KOs for audio visual applications.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Floor Box | Type | 4-Outlet |
| Length | 12-1/8 in | Width | 14 in |
| Depth | 4-1/2 in | Cubic Capacity | 124 in³ |
| Number of Gangs | 4 | Material | Stamped Steel |
| Number of Knockouts | 28 | Gangable | True |
| Cable Entry | 3/4 in, 1-1/4 in and 2 in Knockout | Application | For Recessed Service with 4 Compartments for Power and Audio Visual Applications |
| UPC | 785991048957 |
Packages
| 1 - UNIT - 1 |