Abbotsford
PASCP498LCB

PASS & SEYMOUR CP498LCB COUNTERTOP POWERLID BRUSHD CHMPGN BRNZ

Price $58.03 / EA
Final sale
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CP498LCB
Documents Documents

Description

With four cast metal color options available, the optional lid for the Kitchen Countertop Outlet easily blends in with decor and other furnishings in the home. Homeowners can have easy access to code-compliant power on islands and peninsulas with the Kitchen Countertop Outlet, which has a surface-mount design to easily maintain and keep clean. Plus, with the optional lid, there is an added layer of cohesion on the countertop for a sleek, modern style.


For use with the code-compliant Kitchen Countertop Outlet for easy access to power on islands and peninsulas

Four cast metal color options available to match style and surrounding finishes: Matte Black, Matte White, Stainless Steel & Champagne Bronze

Maintains the Kitchen Countertop Outlet surface-mount design, so it's easy to keep clean and maintain aesthetic long-term.

Patents pending

Specifications

Brand Name Pass & Seymour Application Hospitality,Multi-Dwelling Unit,Residential
UPC 785007461534

Packages

1 - UNIT - 1