Abbotsford
PASCP498LMW

PASS & SEYMOUR CP498LMW COUNTERTOP POWER LID MATTE WHITE

Price $49.33 / EA
Final sale
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CP498LMW

Description

With four cast metal color options available, the optional lid for the Kitchen Countertop Outlet easily blends in with decor and other furnishings in the home. Homeowners can have easy access to code-compliant power on islands and peninsulas with the Kitchen Countertop Outlet, which has a surface-mount design to easily maintain and keep clean. Plus, with the optional lid, there is an added layer of cohesion on the countertop for a sleek, modern style.


For use with the code-compliant Kitchen Countertop Outlet for easy access to power on islands and peninsulas

Four cast metal color options available to match style and surrounding finishes: Matte Black, Matte White, Stainless Steel & Champagne Bronze

Maintains the Kitchen Countertop Outlet surface-mount design, so it's easy to keep clean and maintain aesthetic long-term.

Patents pending

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Decorator Combination Switch Type 3-Way
Voltage Rating 120/125 V Amperage Rating 15 A
Contact Configuration N-O Number of Poles 2
Contact Rating 120 V Application Hospitality,Multi-Dwelling Unit,Residential
Actuator Toggle Switch Mounting Box
Connection Back and side wire Temperature Rating -30 to 60 °C
Material Thermoplastic Color White
Operating Cycles 30000 Finish Untreated
Dimensions 1.32 in L x 0.94 in W x 4.06 in H For Use With 20/30 A Turnlok Locking Plugs
Standards UL, cULus Listed UPC 785007461503

Packages

1 - UNIT - 1