Description
Steel Blank Plate.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Device Plate | Type | Blank |
| Material | Steel | Finish | Galvanized |
| Mounting Type | Screw | For Use With | 667-SC Series Recessed Service Floor Box |
| Standards | UL File Number E2969 | Application | For use with 667 SC floor box |
| UPC | 785991153859 |
Packages
| 1 - UNIT - 1 |