Description
Cover for use with 668 S ultra shallow recessed floor boxes.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Metal Cover | Type | 1-Opening |
| Length | 280.416 mm | Width | 280.416 mm |
| Material | Die-Cast Zinc | Thickness | 7.92 mm |
| Color | Beige Powder Coat | Finish | Beige Powder Coated |
| For Use With | 668 S Ultra Shallow Recessed Floor Box | Standards | UL E2969 |
| Application | For use with 668 S ultra shallow recessed floor box | UPC | 785991039542 |
Packages
| 1 - UNIT - 1 |