Description
Blank plate made of steel. For use with 668 S ultra shallow recessed floor box.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Device Plate | Type | Recessed Service, Blank |
| Length | 13-1/4 in | Width | 15-1/4 in |
| Depth | 2-1/2 in | Material | Steel |
| Number of Gangs | 1 | Cable Entry | 3/4 in |
| Finish | Galvanized | Mounting Type | Screw |
| For Use With | 668 S Ultra Shallow Recessed Floor Box | Standards | UL E2969 Listed |
| Application | For use with 668 S ultra shallow recessed floor box | UPC | 785991038309 |
Packages
| 1 - UNIT - 1 |