ABB ELECTRIFICATION CANADA INC 668S-1G Steel City® Device Plate Recessed Service, GFCI Receptacle Other
Description
Single gang GFCI plate made of steel. For use with 668 S ultra shallow recessed floor box.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Device Plate | Type | Recessed Service, GFCI Receptacle |
| Length | 13-1/4 in | Width | 15-1/4 in |
| Depth | 2-1/2 in | Material | Steel |
| Number of Gangs | 1 | Cable Entry | 3/4 in |
| Color | Other | Finish | Galvanized |
| Mounting Type | Screw | For Use With | 668 S Ultra Shallow Recessed Floor Box |
| Standards | UL E2969 Listed | Application | For use with 668 S ultra shallow recessed floor box |
| UPC | 785991038279 |
Packages
| 1 - UNIT - 1 |