Description
Data plate 6 PANDUIT® jack made of steel. For use with 668 S ultra shallow recessed floor box.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Data Plate with 6 Panduit Jacks | Type | 6-Inlet |
| Material | Steel | Finish | Pre-Galvanized |
| Mounting Type | Screw, Direct, Box | For Use With | 668-S Series Ultra Shallow Recessed Floor Box |
| Standards | UL File Number E2969 | Application | For use with 668 S ultra shallow recessed floor box |
| UPC | 785991038620 |
Packages
| 24 - UNIT - (24) |