Description
Data plate 6 keystone jack made of steel. For use with 668 S ultra shallow recessed floor box.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Data Plate | Type | 6-Inlets, 6 Keystone Jack, Metallic |
| Material | Steel | Color | Other |
| Mounting Type | Screw | For Use With | 668 S Ultra Shallow Recessed Floor Box |
| Standards | UL E2969 | Application | For use with 668 S ultra shallow recessed floor box |
| UPC | 785991038293 |
Packages
| 1 - UNIT - 1 |