Abbotsford
BOX3104KSSX58

ABB CI3104-KSSX-5/8 DVICE BOX 2-1/2IN K/O STL STUD 5/8

Price $11.6854 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI3104-KSSX-5/8
Country of origin:Canada

Description

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 16 cubic inches volume. Concentric knockouts (5/8 inch), mounting strap for steel stud installations and integral additional support bracket.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Device Box Type 1-Outlet
Length 3 in Width 2 in
Depth 2-1/2 in Cubic Capacity 16 in³
Material Steel Color Silver
Mounting Type Stud Gangable Yes
Cable Entry 5/8 in For Use With Non-Metallic Sheathed and Armoured Cable
Application For use with nonmetallic sheathed and armoured cable UPC 622538130938

Packages

25 - UNIT - (25)