Description
The sleek and compact design offers a great option for installing a pop-up outlet into a countertop or floor. Pops up while in use and is out of the way and flush with the countertop when pushed down. Available in a variety of finishes including black, stainless, white, and brass.
Specifications
| Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
| Item Name | Countertop Pop-Up Box | Type | Home Improvement & Commercial Supplies - Electrical Boxes |
| Length | 4.0 in | Width | 4.0 in |
| Depth | 4 in | Number of Gangs | 1 |
| Material | Stainless Steel | Finish | Stainless |
| Color | Stainless Steel | Number of Knockouts | 1 |
| Mounting Type | Counter Mounting | Includes | Electrical Box, Outlet and Plate Assembly, 20 A GFCI Tamper Resistant Receptacle/2-USB Receptacle |
| Standards | ETLc Certified | UPC | 625912320369 |
Packages
| 1 - UNIT - 1 |