Abbotsford
BOX721711SSX

ABB CI72171-1-SSX 4-11/16 SQ.BOX 2-1/8 DEEP STEELSTUD

Price $26.5016 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI72171-1-SSX

Description

4-11/16 inches square box 2-1/8 inches depth 42 cubic inches. Mounting strap for steel stud installations and integral additional support bracket. Raised ground screw.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Square Box Type 1-Outlet
Length 4-11/16 in Width 4-11/16 in
Depth 2-1/8 in Cubic Capacity 42 in³
Material Steel Color Silver
Mounting Type Stud Standards CSA 5043 Certified
UPC 622538126740

Packages

10 - UNIT - (10)