Abbotsford
ARLFLBC4500

ARLINGTON INDUSTRIES FLBC4500 Non-Metallic Box Round Gray

Price $23.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:FLBC4500

Description

Arlington’s UL Listed FLOOR BOX KITS offer installers the low cost, convenient way to put a receptacle in the floor – with a box that installs flush with the floor. We have a floor box for nearly any job site condition. There's one for new concrete pours, a box for existing floors – and an adjustable box that fits most finished floor heights up to 2". All are available with over sized non-metallic or metal covers. And all install flush with the floor surface.

Specifications

Brand Name Arlington Item Name Non-Metallic Box
Type Round Length 5.95 in
Width 6.156 in Material Plastic
Color Gray Standards cULus Listed
Application For Concrete Pours UPC 018997220103

Packages

5 - UNIT - (5)