Abbotsford
TAB664CSTSWBRN

ABB 664-CST-SW-BRN Cover floor box polycarbonate brown 1500lbs

Price $309.1238 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:664-CST-SW-BRN
Documents Documents

Description

Cover for use with 664 and AFM 2 series floor boxes.

Specifications

Brand Name Thomas & Betts Sub Brand Steel City®
Item Name Floor Box Cover Type Recessed, 1-Opening
Length 206.375 mm Width 130.175 mm
Material Non-Metallic Color Brown
Mounting Type Cassette Standards UL E2969
Application For Use With 664 and AFM 2 Series Floor Boxes UPC 785991032666

Packages

1 - UNIT - 1