Abbotsford
TAB665CSTSWBGE

ABB 665-CST-SW-BGE Cover floor box polycarbonate beige 1500lbs

Price $348.5763 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:665-CST-SW-BGE
Documents Documents

Description

Cover for use with 665 and AFM 4 series floor boxes.

Specifications

Brand Name ABB Item Name Cover
Type Recessed Service Length 228.6 mm
Width 228.6 mm Material Polycarbonate
Thickness 4.76 mm Color Beige
For Use With 665 and AFM 4 Series Floor Boxes Standards UL E2969 Listed
Application For use with 665 and AFM 4 series floor boxes UPC 785991032680

Packages

1 - UNIT - 1