Abbotsford
tab665cstswblk

ABB 665-CST-SW-BLK Cover floor box polycarbonate black

Price $335.1195 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:665-CST-SW-BLK
Documents Documents

Description

Cover for use with 665 and AFM 4 series floor boxes.

Specifications

Brand Name ABB Item Name Cover
Type Recessed Service Length 228.6 mm
Width 228.6 mm Material Polycarbonate
Color Black For Use With 665 and AFM 4 Series Recessed Service Floor Boxes
Standards UL E2969 Listed Application For use with 665 and AFM 4 series floor boxes
UPC 785991032697

Packages

1 - UNIT - 1