Abbotsford
TAB68RCSTALM

ABB 68R-CST-ALM Steel City® Floor Box Cover Kit Cup Shape, Round, Recessed Black/Silver

Price $253.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:68R-CST-ALM
Documents Documents

Description

Recessed floor box cover kit made of black PVC with aluminium flange. For use with 68 P round floor box. Kit includes cover assembly, receptacle mounting plate, duplex receptacle insert, 2-port keystone data plate, blank data plate, voltage divider. Unique cover provides aesthetic recessed service with cost-effective box options for concrete, wood sub-floor and raised-floor applications. Lid can be rotated to expose a small opening for cords, enabling the lid to close flush with the floor while in use. Cover accepts one duplex or GFCI receptacle. Cover accepts up to two communications jacks - includes one 2-port keystone data plate and one blank data plate for custom cut-outs or power-only applications. Two set screws lock the cover in place - no gluing required.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Floor Box Cover Kit Type Cup Shape, Round, Recessed
Depth 85.725 mm Material Non-Metallic
Color Black/Silver For Use With 68 P Round Floor Box
Includes Aluminum Flange Standards UL E11461
Application For use with 68 P round floor box UPC 785991044454

Packages

1 - UNIT - 1