Description
Non-metallic 5 x 7 inch base for 5/8 inch siding that provides a smooth mounting surface for equipment and devices.
Specifications
| Brand Name | Arlington | Item Name | Siding Mounting Block |
| Type | 1-Piece | Width | 5 in |
| Material | Plastic | Finish | Painted |
| Color | White | Mounting Type | Flat, Surface |
| Cable Entry | 5/8 in | UPC | 018997151728 |
Packages
| 10 - UNIT - (10) |