Abbotsford
ARLDSBVR1W

ARLINGTON INDUSTRIES DSBVR1W 1-Gang Low Profile InBox with Metal Box for Flat Surface, White

Price $85.8691 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:DSBVR1W

Description

For the protection of exterior outlets which require the use of an extra-duty weatherproof while-in-use cover for all outdoor 15 or 20 A receptacles.

Specifications

Brand Name Arlington Sub Brand In Box
Item Name Electrical Device Box Type Extra-Duty, Weatherproof-In-Use, Low Profile
Length 7.196 in Width 4.937 in
Depth 5.129 in Cubic Capacity 25 in³
Number of Gangs 1 Material Metal
Color White Mounting Type Vertical or Recessed
Includes Metallic Box with Non-Metallic, Weatherproof-In-Use Extra Duty Cover, Installed Bug Plugs, (1) Standard Duplex, (1) Standard GFCI Face Plate, (1) Set Installation Screws, and (1) Roll of Caulk Standards UL Listed, CSA Certified, 2014 NEC Compliant
Application For Flat Surface Retrofit Construction and all Outdoor 15 or 20 A Receptacles UPC 018997096555

Packages

1 - UNIT - 1 4 - UNIT - 4