Description
Low profile Inbox for new vinyl siding construction. Vertical with weatherproof while in use Extra Duty white paintable cover. With Grounding Clip.
Specifications
| Brand Name | Arlington | Sub Brand | In Box |
| Item Name | Non-Metallic Box with Ground Clip | Type | Extra-Duty, Weatherproof-While-In-Use, Low Profile Cover |
| Length | 9.058 in | Width | 7.012 in |
| Depth | 5.16 in | Cubic Capacity | 22 in³ |
| Number of Gangs | 1 | Material | UV Rated Plastic |
| Color | White | Mounting Type | Vertical or Recessed, Screw |
| Gangable | True | Includes | Box with Weatherproof-In-Use Extra-Duty Cover, Installed Bug Plugs, (1) Standard Duplex, (1) Standard GFCI Face Plate, Installation Screws and (1) NM Cable Connector |
| Standards | UL Listed, CSA Certified, NEC 2014 Compliant | Application | For New Vinyl Siding Construction and all Outdoor 15 or 20 A Receptacles |
| UPC | 018997089335 |
Packages
| 1 - UNIT - 1 | 4 - UNIT - 4 |